missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm

Product Code. 15809481 Shop All Sampling Systems Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
1 roll
Pack of 250
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15809481 Blue Pack of 250
15128678 Red 1 roll
15819481 Black Pack of 250
15829481 White Pack of 250
15889471 Green Pack of 250
15899471 Yellow Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15809481 Supplier Sampling Systems™ Supplier No. 8220A004
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially constructed high quality labels with an ultra adhesive foil backing. Sampling Systems™ Ultra Adhesive (UA) Quality Control Labels 150 x 150mm are ideal for use on sacks, drums, kegs, boxes, bags, and more.

  • Very high strength adhesive - will even stick on very dusty surfaces
  • Large writing area
  • Each roll individually packed
  • Ideal for sealing dusty sacks
  • The label will not only record the fact that the sack has been sampled but it will prevent the sack from leaking powder as it is handled
  • Even after being submerged in water for 48 hours the UA label was intact, it was securely attached to the bag and could be written on using a ball point pen
  • Suitable for sticking on almost any surface

Specifications

Description Ultra Adhesive (UA) - High strength foil backed paper labels
Color Blue
Material Paper
Product Type Ultra Adhesive Label
Display Text Quality Control
Labels per Sheet 250/Roll
No. per Pack 250/Pk.
Temperature Range (Metric) -20°C to +70°C
Dimensions (L x W) 150 x 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.