missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ultra Aggressive Adhesive Multipurpose Continuous Polyester Label Tape for M6/M7 Printers

ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Brand:  Brady™ 174325

 View more versions of this product

Product Code. 17808844

  • ONLINE EXCLUSIVE PRICE
    180.00 €
    171.94 € / Pack of 1
    Save 8.06 €
    4% Off
Estimated Shipment: 10-09-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
  • Material is designed for high adhesion to textured metals and low surface energy plastics
  • UL approved, CSA accepted
  • Service temperature of -40 to +248°F (-40 to +120°C)
  • Made of B-483 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Rubber
White
Continuous
Single-side Printable
Label
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
No
Rectangle
-40°C to +120°C
0.102 mm
50 ft.
1.9 in.
M6C-1900-483
ASTM D 1000, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
50 ft.
-40°F to +248°F
0.004 in.
50 ft. x 1.9 in.
15.24 m
48.26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.