missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Ultra Clean Matting 4300

Product Code. 17118700
Change view
Click to view available options
Color:
Blue
Transparent
White
Dimensions (L x W):
90 x 45 cm
115 x 45 cm
115 x 60 cm
115 x 90 cm
Unit Size:
Pack of 6
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
17118700 Blue 90 x 45 cm Pack of 6
17168690 Transparent 90 x 45 cm Pack of 6
17108700 Blue 115 x 45 cm Pack of 6
17188690 Transparent 115 x 45 cm Pack of 6
17198690 Blue 115 x 60 cm Pack of 6
17178690 Transparent 115 x 60 cm Pack of 6
17138700 White 115 x 90 cm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17118700 Supplier 3M™ Nomad™ Supplier No. 7100050747

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A disposable, dust collecting floor mat that consists of 40 sheets coated with a pressure sensitive adhesive. The high tack surface removes dust and small particles from shoe soles and trolley wheels.

  • Disposable, multi-layered contamination control mat
  • Designed to help protect clean areas where cleanliness and hygiene are critical factors
  • Peel off one layer to expose the next
  • Lay onto any clean surface, no edging or holding frame required
  • Anti-microbial additive stops the growth of micro-organisms
  • Numbered sheets provide control and assists quality assurance audits
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 90 x 45 cm
Disposable Single-use
For Use With (Application) Contamination control
Quantity 40 Sheets/Mat, 6 Mats/Cs.
Surface Coating Pressure Sensitive Adhesive (PSA)
Color Blue
Length (English) 36 in.
Length (Metric) 90 cm
Type Entrance Mat
Width (English) 18 in.
Width (Metric) 45 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.