missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ultra Multi-Purpose Clamps

Product Code. 15732299 Shop All Ohaus Products
Change view
Click to view available options
Size (Metric) Grip:
0 to 103 mm
0 to 23 mm
0 to 32 mm
0 to 50 mm
0 to 70 mm
0 to 72 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Grip unitSize
15732299 0 to 103 mm Each
15782299 0 to 23 mm Each
15772299 0 to 32 mm Each
15762299 0 to 50 mm Each
15752299 0 to 70 mm Each
15742299 0 to 72 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15732299 Supplier OHAUS™ Supplier No. 30392249
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Ultra Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.

  • Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
  • Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
  • Available as single or dual-adjust in nickel-plated zinc or stainless steel
  • Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
TRUSTED_SUSTAINABILITY

Specifications

Type Multi-purpose Clamp
Material Nickel-plated
Includes Non-slip vinyl sleeves and fiberglass covers
Description Clamp, Multi Purpose, CLM-ULTRA3DZL
Diameter (Metric) 11 mm
Length (English) 10.24 in.
Length (English) Arm 5.000 in.
Length (Metric) 260 mm
Length (Metric) Arm 127 mm
Size Large
Size (Metric) Grip 0 to 103 mm
Jaw Type 3-Prong Dual Adjust
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.