missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra-thin Matte Electrostatic Dissipative (ESD) Polyimide Circuit Board Labels for M6/M7 Printers
Click to view available options
Dimensions (LxW):
0.2 x 0.65 in.
0.25 x 0.9 in.
0.25 x 1.5 in.
0.275 x 0.5 in.
0.375 x 1 in.
0.4 x 0.4 in.
0.5 x 1 in.
0.75 x 0.25 in.
Height (Metric):
5.08 mm
6.35 mm
6.99 mm
9.53 mm
10.16 mm
12.7 mm
19.05 mm
Shape:
Rectangle
Square
Packungsgröße:
Pack of 500
Pack of 750
Beschreibung
- Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner
- Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
- UL Approved, Meets requirements of MIL-STD-202G, Method 215K
- Service temperature of -70°C to +100°C (-94°F to +212°F)
- Made of B-719 polyimide material
Spezifikation
Spezifikation
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL 969, ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents |
| Adhesive Type | Static-dissipative |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyimide |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur