missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSpin™ 632 Swing-out Ultracentrifuge Rotor

Product Code. 16624884
Change view
Click to view available options
Capacity:
6 x 17 mL
6 x 38.5 mL
Max. RCF:
187,295 x g
191,759 x g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. RCF Unit Size
16624884 6 x 17 mL 191,759 x g Each
16479639 6 x 38.5 mL 187,295 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16624884 Supplier Thermo Scientific™ Supplier No. 75003031
  • ONLINE EXCLUSIVE PRICE
    38034.23 €
    36300.00 € / Pack of 1
    Save 1734.23 €
    4% Off
 Restricted Item
Estimated Shipment: 06-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Performance for purification applications and flexibility of additional bucket options on one ultracentrifuge rotor.

Designed for purification applications, the Thermo Scientific™ SureSpin™ 632 swing-out ultracentrifuge rotor features top loading design for ease-of-use and the versatility of 38.5mL or additional bucket set option for 17mL bucket capacity. Available for Thermo Scientific™ Sorvall™ WX+ ultracentrifuges.

Product Features:

  • Top loading design for gentle treatment of delicate gradients provides ease-of-use, while mitigating mishaps from a mishooked bucket
  • Flexibility of additional 38.5 mL bucket set to provide double the versatility with one rotor
  • Utilizes the same tubes and adapters as the Thermo Scientific AH-629 and SureSpin 630 rotors  for seamless transition to the enhanced SureSpin 632 rotors
  • Fully integrated for use with Sorvall WX+ ultracentrifuges
TRUSTED_SUSTAINABILITY

Specifications

Material Titanium
Type Swing-out Ultracentrifuge Rotor
Capacity 6 x 17 mL
Max. RCF 191,759 x g
Max. Speed 32,000 rpm
Radius (Metric) 16.75 cm
Radius (Metric) Min. 6.85 cm
K Factor 221
Max. Tube Length 10.2 cm
Max. Tube Diameter 1.6 cm
Net Weight 15.87 lb. (7.2 kg)
For Use With (Equipment) Sorvall WX+ ultraCentrifuge
Includes Buckets, rack, rotor stand, thread lubricant, o-rings, o-ring grease, extra speed disk (32,000rpm), rotor log book and instruction manual
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.