missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ Ultragrade™Performance 19 Lubricating Oil

Product Code. 10656495
Change view
Click to view available options
Volume (Metric):
1000 mL
4000 mL
Unit Size:
4 L
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10656495 1000 mL Each
10431991 4000 mL 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10656495 Supplier Edwards Vacuum™ Supplier No. H11025015
  • ONLINE EXCLUSIVE PRICE
    56.33 €
    46.05 € / Pack of 1
    Save 10.28 €
    18% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The most popular oil for rotary van pumps, with excellent lubrication and vapour pressure characteristics.

  • Produced using a unique hydrotreating process which eliminates nitrogen, sulphur and oxygen and the aromatic hydrocarbons, leaving a clear base stock essentially free of impurities
  • When combined with additives, the Performance oils give improved vacuum performance, thermal and oxidation stability and rust inhibition
  • Anti-oxidants included in oil enable the pump to withstand high operating temperatures without oil degradation, extending intervals between oil changes
  • The best choice for large pumps used in heavy duty cycling applications
  • Other applications include mass spectrometers, electron microscopes, thin film sputtering, surface studies, UHV systems, leak detection, TV tubes, power valves and much more

Specifications

Product Type Lubricating Oil
Format Oil
For Use With (Equipment) Mass spectrometers, Electron microscopes, Thin film sputtering, Surface studies, UHV systems, Leak detection, TV tubes, Power valves, Distillation, Space studies, Furnaces, EB welders, Impregnation, Chemical pumping, Packaging, Metallization
Certifications/Compliance ROHS
Pressure Vapour pressure 1 x 108 mbar at 20°C
Viscosity 352 cSt at 20°C, 103 cSt at 40°C
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.