missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ultralene XRF Window Film

Product Code. 15390562 Shop All SPEX Certiprep Products
Change view
Click to view available options
Thickness:
0.16 mil
Type:
Window Film Circles
Window Film Roll
Unit Size:
1 roll
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness Type unitSize
15390562 0.16 mil Window Film Roll 1 roll
12594316 0.16 mil Window Film Circles Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Code produit 15390562 Fournisseur Cole-Parmer™ Code fournisseur 3525
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Thin window film for XRF liquid sample cups.

  • Ideal for light-element analysis.
  • Heat resistant up to 100°C (212°F).
  • Reasonably chemically resistant.
  • Compatible with X-Cell™ sample cups.
  • Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
  • Ultralene™ film offers the best balance between X-ray transmission, chemical resistivity, strength, and purity.
  • The 4 μm (0.16 mil) thickness allows for a greater degree of X-ray transmission and makes it ideal for light-element analysis.
  • It is heat resistant up to 100°C (212°F) and is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.

Informations sur la commande

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.

Spécification

For Use With (Equipment) XRF Spectrometers
Type Window Film Roll
Description Roll
Dimensions (L x W) 300 ft. x 2.87 in.
For Use With (Application) Covers sample window
Length (English) 300 ft.
Length (Metric) 91.4 m
Material Ultralene
Width (English) 2.87 in.
Quantity 1 Roll
Temperature Range (Metric) Up to 100°C
Thickness 0.16 mil
Width (Metric) 7.28 cm
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.