Learn More
Description
The suXXeed essentials collection combines modern design with functionality and comfort for everyday work. Key features of the suXXeed philosophy such as ergonomic designs, the high rise sleeve insert and sporty fit stand for maximum freedom of movement and maximum wearer comfort. Made from 65% recycled polyester and 35% cotton, this mixed fabric is durable and suitable for industrial washing. In combination with the ergonomic cuts and simplified design, you can create a professional appearance for your employees.
- Lapel collar Press stud panel with stainless steel buttons
- Two side patch pockets
- Patch chest pocket OEKO-TEX™ Standard 100 certified
- Available sizes: S to 4 XL
- Sporty fit
- Ergonomic cuts
- Long life
- High wearer comfort
- Applicable for logistics personnel, service providers, building services providers, laboratory clothing, leasing, industrial companies, and retail
Care instructions:
- 60°C normal wash cycle
- Please do not use any heavy-duty detergent with optical brighteners
- Do not bleach
- Can be tumble dried, low temperature of 60°C, gentle drying process
- Iron with a maximum soleplate temperature of 150°C
- Professional dry cleaning with tetrachloroethylene and/or hydrocarbons, standard process
Specifications
Specifications
| Size | X-Large |
| Gender | Women's |
| Material | Polyester |
| Color | Medical Blue |
| Closure Type | Press Studs |
| Disposable | Reusable |
| Latex Free | Yes |
| No. of Pockets | 2 |
| Product Type | General Purpose Coat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.