missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics Materials™ Ultrasonic Processor VCX130-220V
Click to view available options
Length (Metric) Probe:
138 mm
Unit Size:
Each
Description
- Typical applications include biotechnology and pharmaceutical processing, including mixing, dispersion, and sample preparation
- Energy monitor
- Digital wattmeter
- Ten-hour timer
- 1-59 second independent on/off pulser
- Elapsed time indicator
- Variable power output control
Specifications
Specifications
| Description | 130W ultrasonic processor |
| Includes | Titanium Probe, Tool Kit, and Instruction Manual. |
| For Use With (Application) | Processing small- to medium-volume samples from 150μL to 150mL. |
| Diameter (Metric) Probe | 6 mm (Tip) |
| Length (Metric) Probe | 138 mm |
| Electrical Requirements | 220 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction