missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Ultrospec™ 7000 PC UV-Vis Spectrophotometer

Product Code. 11608853
Change view
Click to view available options
Type:
UV-Vis Spectrophotometer PC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11608853 UV-Vis Spectrophotometer PC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11608853 Supplier Biochrom Supplier No. 29003606

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Ultrospec 7000PC is a high performance double-beam, UV-Visible spectrophotometer developed to meet the day-to-day needs of the busy laboratory doing many different applications. Engineered for robust, lower cost operation with minimal maintenance requirements. PC operated, not included.

  • Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
  • Wide range of accessories and options available

Specifications

Connections USB cable, USB memory stick
Display Touchscreen
Product Line Ultrospec 7000
Spectral Bandwidth 2 nm
Type UV-Vis Spectrophotometer PC
Voltage 90/250 V
Wavelength Range 190 to 1100 nm
Electrical Requirements 30 VAC
For Use With (Application) Developed to Meet The Day-to-Day Needs of The Busy Laboratory
Height (English) 17.99 in.
Height (Metric) 457 mm
Warranty 2 years instrument, 3 years lamp
Wavelength Accuracy ±0.5 nm
Weight (English) 39.68 lb.
Weight (Metric) <18 kg
Width (English) 20.98 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.