missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Ultrospec™ 9000 UV-Vis Spectrophotometer

Product Code. 11658278
Change view
Click to view available options
Type:
UV-Vis Spectrophotometer
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
11658278 UV-Vis Spectrophotometer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11658278 Supplier Biochrom Supplier No. 29003616

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High performance standalone double-beam, variable bandwidth UV-Visible spectrophotometer designed for operation in regulated laboratories. The variable bandwidth provides the flexibility needed for a variety of experimental parameters, making this ideal for methods development.

  • Standalone instrument
  • Pharmacopoeia compliant
  • 21 CFR part 11 support through Datrys CFR (optional)
  • Color touchscreen for easy operation
  • Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods
  • Wide range of accessories and options available

Specifications

Certifications/Compliance 21 CFR part 11
Connections USB cable, USB memory stick
Display Touchscreen
Product Line Ultrospec 9000
Spectral Bandwidth 0.5, 1, 2, 4 nm
Type UV-Vis Spectrophotometer
Voltage 90/250 V
Wavelength Range 190 to 1100 nm
Electrical Requirements 30 VAC
For Use With (Application) Operation in High Specification Laboratories
Height (English) 17.99 in.
Height (Metric) 457 mm
Warranty 2 years instrument, 1 year lamp
Wavelength Accuracy ±0.3 nm
Weight (English) 39.68 lb.
Weight (Metric) <18 kg
Width (English) 20.98 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.