missing translation for 'onlineSavingsMsg'
Learn More

BICASA Undercounter Cabinet on Casters

Product Code. 30057570 Shop All BICASA Products
Change view
Click to view available options
Color:
Anthracite
Blue
Light Gray
Red
Dimensions (D x W x H):
1200 x (500 + 20) x 760 mm
600 x (500 + 20) x 630 mm
600 x (500 + 20) x 760 mm
900 x (500 + 20) x 760 mm
Hinge Side:
Left
Left and Right
Right
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (D x W x H) Hinge Side unitSize
30057570 Blue 900 x (500 + 20) x 760 mm Left and Right Each
30057540 Anthracite 600 x (500 + 20) x 630 mm Left Each
30057572 Blue 600 x (500 + 20) x 630 mm Left Each
30057604 Red 600 x (500 + 20) x 630 mm Left Each
30057580 Light Gray 600 x (500 + 20) x 630 mm Right Each
30057551 Anthracite 600 x (500 + 20) x 630 mm Right Each
30057602 Blue 600 x (500 + 20) x 630 mm Right Each
30057605 Red 600 x (500 + 20) x 630 mm Right Each
30057549 Anthracite 600 x (500 + 20) x 760 mm Left Each
30057607 Blue 600 x (500 + 20) x 760 mm Left Each
30057552 Red 600 x (500 + 20) x 760 mm Left Each
30057578 Light Gray 600 x (500 + 20) x 760 mm Right Each
30057536 Anthracite 600 x (500 + 20) x 760 mm Right Each
30057611 Blue 600 x (500 + 20) x 760 mm Right Each
30057614 Red 600 x (500 + 20) x 760 mm Right Each
30057613 Anthracite 900 x (500 + 20) x 760 mm Left and Right Each
30057600 Red 900 x (500 + 20) x 760 mm Left and Right Each
30057575 Anthracite 1200 x (500 + 20) x 760 mm Left and Right Each
30057565 Blue 1200 x (500 + 20) x 760 mm Left and Right Each
30057542 Red 1200 x (500 + 20) x 760 mm Left and Right Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 30057570 Supplier BICASA Supplier No. TN.DO.0900.760B
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Undercounter Cabinet on Casters with fire-retardant particleboard body.

  • Undercounter cabinets on casters
  • EN 16121:2017 certified and/or complied
  • Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height 100 mm
  • Doors: 270° opening - Automatic hold-closing hinges
  • Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
  • Steel sheet shelf (height-adjustable) - Keyable lock as option

Specifications

Product Type Mobile Storage Cabinet
Color Blue
Cabinet Type Underbench cabinet
Dimensions (D x W x H) 900 x (500 + 20) x 760 mm
Hinge Side Left and Right
No. of Doors 2
No. of Drawers None
Width (English) 35.4 in.
Width (Metric) 900 mm
With Casters Yes
Material Melamine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.