missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Undergrad Analog Hotplate, 230 V

Product Code. 17372671
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
Ceramic
Temperature (Metric):
0°C to 325°C
0°C to 450°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Temperature (Metric) Unit Size
17372671 Aluminum Alloy 0°C to 325°C Each
17362671 Ceramic 0°C to 450°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17372671 Supplier Cole-Parmer™ Stuart™ Supplier No. 0480752
  • ONLINE EXCLUSIVE PRICE
    427.00 €
    349.16 € / Pack of 1
    Save 77.84 €
    18% Off
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Real time, accurate surface temperature in a compact and stackable design that takes up less benchtop space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.

  • Compact, stackable design takes up less benchtop and storage space
  • Square plate design allows flexibility of vessel sizes and combinations
  • Designed to prevent accidental spillage on the control panel
  • Glazed with BioCote™ for antimicrobial protection
  • Hot warning light remains on even when unplugged
  • Glass ceramic top plate is chemical-resistant and stays cool around the edges
  • Coated aluminum top plate allows for rapid heating and improved temperature uniformity
  • Built with tough aluminum casing for longevity
  • IP32 rated for water and dust resistance
  • Top plate measures 15 x 15 cm

Specifications

Top Plate Material Aluminum Alloy
Temperature (Metric) 0°C to 325°C
Wattage 700 W
Frequency 50 Hz
Safety Features Hot warning light remains on even when unplugged
Includes Power cord
Model US150
Plug Type EU
Max. Container Size 1 L
Shape Square
Voltage 230 V
Type Hot Plate
Warranty 3 Years
Dimensions (L x W x H) 24.8 x 17.2 x 12.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.