missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Undergrad Analog Stirring Hotplate, 230 V

Product Code. 17302681
Change view
Click to view available options
Top Plate Material:
Aluminum Alloy
Glass Ceramic
Temperature (Metric):
0°C to 325°C
0°C to 450°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Temperature (Metric) Unit Size
17302681 Glass Ceramic 0°C to 450°C Each
17312681 Aluminum Alloy 0°C to 325°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17302681 Supplier Cole-Parmer™ Stuart™ Supplier No. 0480758
  • ONLINE EXCLUSIVE PRICE
    647.00 €
    486.53 € / Pack of 1
    Save 160.47 €
    24% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

True temperature setting and accurate stirring control in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.

  • Compact, stackable design takes up less benchtop and storage space
  • Square plate design allows flexibility of vessel sizes and combinations
  • Designed to prevent accidental spillage on the control panel
  • Hot warning light remains on even when the unit is unplugged
  • Glass ceramic top plate is chemical-resistant and stays cool around the edges
  • Coated aluminum top plate allows for rapid heating and improved temperature uniformity
  • Glazed with BioCote™ for antimicrobial protection
  • Built with tough aluminum casing for longevity
  • IP32 rated for water and dust resistance
  • Top plate measures 15 x 15 cm

Specifications

Top Plate Material Glass Ceramic
Voltage 230 V
Safety Features Hot warning light remains on even when unplugged
Model UC152
Temperature (Metric) 0°C to 450°C
Frequency 50 Hz
Wattage 550 W
Type Stirring Hotplate
Shape Square
Plug Type EU
Max. Container Size 15 L
Stirring Range 100 to 2000 rpm
Warranty 3 Years
Dimensions (L x W x H) 24.8 x 17.2 x 12.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.