missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Unglazed Porcelain Mortar without Pestle

Product Code. 12353328
Change view
Click to view available options
Capacity (Metric):
70 mL
75 mL
100 mL
250 mL
400 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12353328 400 mL Each
12323328 100 mL Each
12343328 250 mL Each
12313328 75 mL Each
12303328 70 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12353328 Supplier Haldenwanger™ Supplier No. L 55/5/RAUH
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these mortars for a variety of laboratory applications. Haldenwanger™ Unglazed Porcelain Mortars are constructed from optimized laboratory porcelain.

  • Available in a variety of sizes
  • Grinding surfaces are unglazed
  • Complies with DIN VDE 0335, type C 100

Specifications

Diameter (Metric) Inner 125mm
Product Type Mortar
Material Porcelain
Height (Metric) 65mm
Finish Unglazed
Capacity (Metric) 400 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.