missing translation for 'onlineSavingsMsg'
Learn More

Hughes Unheated Emergency Safety Shower

Product Code. 17712358
Change view
Click to view available options
Material:
Galvanized Steel
Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
17712358 Galvanized Steel Each
17702358 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17712358 Supplier Hughes Supplier No. HSHS0018GV
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Floor mounted unheated emergency safety shower, suitable for use in all applications.

  • Floor mounted unheated emergency safety shower
  • ANSI compliant model ideal for use in indoor applications not subject to the possibility of freezing or overheating
  • Delivers the ANSI recommended 76 liters per minute of potable water
  • Available with either galvanised powder coated mild steel (G) or stainless steel (GS) pipework

Specifications

Depth (English) 5.9 in.
Depth (Metric) 15 cm
Height (English) 91.3 in.
Height (Metric) 232 cm
Material Galvanized Steel
Mounting Floor
Product Type Safety Shower
Width (English) 29.5 in.
Width (Metric) 75 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.