missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31761 Shoes
Description
- CE EN ISO 20345:2011 S2 SRC
- Functional leather with honeycomb pattern
- Black
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Scratch-proof
- **Size 35 with replaceable acc Wave insole (art. 3576)
- Water-repellent
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | Black |
| Material | Leather |
| Size | 42 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 31761 |
| Toe Material | Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?