missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31761 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20345:2011 S2 SRC
- Functional leather with honeycomb pattern
- Black
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Scratch-proof
- **Size 35 with replaceable acc Wave insole (art. 3576)
- Water-repellent
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | Black |
| Material | Leather |
| Size | 48 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 31761 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction