missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3
Description
- Comfort, safety and style
- Comply to EN ISO 20345: 2012, S3, SRC
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Removable insole
- Active comfort
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345: 2012, S3, SRC |
| Color | Black |
| Material | Knitted Textile |
| Size | 35 |
| Toe Material | Steel |
| Gender | Unisex |
| Ankle Style | Trainers |
| Waterproof | Water Repellent |
| Product Type | S3 SRC |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?