missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Occupational Slip-On Shoes O2
Description
- Hygiene, comfort
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
- Washable at 30°C
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347 :2012, O2, FO, SRC, ESD |
| Color | White |
| Liner Material | Breathable silver ions lining |
| Material | Microfiber |
| Size | 39 |
| Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
| Sole Material | Polyurethane, Thermoplastic Polyurethane |
| Style | Slip-on shoes |
| Packaging Quantity | 1 Pair |
| Certifications/Compliance (Europe) | EN ISO 20347 : 2012; DIN EN 61340 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?