missing translation for 'onlineSavingsMsg'
Learn More

Huber Unichiller™ 022w OLÉ

Product Code. 15713057
Change view
Click to view available options
Temperature Range:
-10°C to +40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Unit Size
15713057 -10°C to +40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15713057 Supplier Huber Supplier No. 3010.0130.98
 Restricted Item
Estimated Shipment: 26-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unichillers offer better efficiency, stable pressure, and delivery performance with a constant cooling water temperature compared to traditional tap water cooling. Recirculating chillers are suitable for the removal of heat from chemical processes, cooling technical plants, or as a central cooling water supply for laboratories.

  • Unichiller 022-H OLÉ with new controller OLÉ Chiller
  • Temperature range: -10 to 40° C
  • Cooling capacity 15°C: 2.2 kW
  • Cooling capacity 0°C: 1.6 kW
  • Pressure pump max.: 29 L/min / 1 bar
  • Pump connection: G3/4 male
  • Power supply: 220-240 V 1~ 50 Hz
  • With refrigerant R-449A
  • RS232/serial with the LAI commands G,v,L (SpyLight compatible)

Specifications

Capacity (Metric) 3.8 L
Condenser Type Water-cooled
Cooling Capacity 2.2 kW at +15°C
Pump Type Standard
Temperature Range -10°C to +40°C
Type Recirculating Chiller
Electrical Requirements 1~ 50 Hz
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.