missing translation for 'onlineSavingsMsg'
Learn More

Huber Unichiller™ P022w OLÉ

Product Code. 15821402
Change view
Click to view available options
Temperature Range:
-10°C to +40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Unit Size
15821402 -10°C to +40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15821402 Supplier Huber Supplier No. 3010.0132.98
 Restricted Item
Estimated Shipment: 26-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unichillers offer better efficiency, stable pressure, and delivery performance with a constant cooling water temperature compared to traditional tap water cooling. Recirculating chillers are suitable for the removal of heat from chemical processes, cooling technical plants, or as a central cooling water supply for laboratories.

  • Unichiller P022w OLÉ with new controller OLÉ
  • Temperature range: -10 to 40 °C
  • Cooling capacity 15°C: 2.2 kW
  • Cooling capacity 0°C: 1.6 kW
  • Pressure pump max.: 25 L/min / 2.5 bar
  • Pump connection: G3/4 male
  • Cooling water connection: G1/2 male
  • Power supply: 220-240 V 1~ 50 Hz
  • With refrigerant R-449A
  • RS232/serial with the LAI commands G,v,L (SpyLight compatible)
  • Unichiller P Models: Circulating pumps with a high discharge pressure for applications with high pressure drops

Specifications

Capacity (Metric) 3.8 L
Condenser Type Water-cooled
Cooling Capacity 2.2 kW at +15°C
Flow Rate 25 L/min.
Pump Type High-pressure
Temperature Range -10°C to +40°C
Type Recirculating Chiller
Electrical Requirements 1~ 50 Hz
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.