missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ UniMark™ Uncoated Microscope Slides with Printed Marking Area

Product Code. 10462288
Change view
Click to view available options
Color:
Green
Edges:
Cut
Unit Size:
Pack of 2500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Edges unitSize
10462288 Green Cut Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10462288 Supplier Marienfeld Superior™ Supplier No. 0703210

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Marienfeld Superior™ UniMark™ miscroscope slides have a printed area which can take notes printed by most types of printers and can be written with permanent markers. Different colors of the labelling area offer the possibility to distinct the preparations (by users, etc.)

  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • With printed marking area in different colors
  • 50 pieces in a box, 50 boxes in a carton
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges Cut
Frosted Yes
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Color Green
Certifications/Compliance CE Mark, DIN ISO 8037/1
Corner Style 90°
Description UniMark™ Microscope Slides with printed marking area
Quantity 50 Pieces in Cardboard Box
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.