missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unisex Cotton Lab Coats

Product Code. 15897101 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English):
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (English) Unit Size
15897101 Medium 44.9 in. Each
15887101 Small 44.1 in. Each
15807111 Large 45.7 in. Each
15817111 X-Large 46.5 in. Each
15827111 2X-Large 47.2 in. Each
15837111 3X-Large 48.0 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15897101
  • ONLINE EXCLUSIVE PRICE
    19.98 €
    11.61 € / Pack of 1
    Save 8.37 €
    41% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Open cuffs provide comfortable and unrestrictive fit.

  • Made of 100% cotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front snap closure
  • Straight cuffs
  • White

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material Cotton
Color White
Closure Type Snaps
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 44.9 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.