missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Unisex White Stud Front Lab Coat

Product Code. p-7138486
Click to view available options
Size:
X-Small
Medium
3X-Large
4X-Large
Unit Size:
Each

Product Code. 15811144

Brand: Alexandra™ G178WH3XL

Only null left
Add to basket
Edge
Add to basket

Machine-washable, polyester/cotton, unisex asymmetrical stud-front laboratory coats feature stretch cuffs for comfort and three useful pockets.

  • Unisex asymmetrical stud front laboratory coat
  • Stretch cuffs for comfort
  • Two hip pockets, one chest pocket
  • Machine washable and industrially launderable
  • Unisex
  • Length 43ins/110cm
  • 245gsm 67% polyester/33% cotton
  • Available in a choice of colours in the wider product portfolio

Specifications

Product Type General Purpose Lab Coat
Size 3X-Large
Gender Unisex
Material Polycotton
Color White
Closure Type Press Studs
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Mandarin
Size (English) Chest 52 in.
Includes Assymetric stud front, two hip and one chest pockets
Length (English) 43 inch
Length (Metric) 110 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.