missing translation for 'onlineSavingsMsg'
Learn More

Welch™ univac Diaphragm Pump System

Product Code. 12813453 Shop All Welch Ilmvac Products
Change view
Click to view available options
Flow Rate:
300/333 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
12813453 300/333 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 12813453 Supplier Welch™ Supplier No. 112223

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Easy to service structure. Welch™ univac Diaphragm Pump System is developed particularly for vacuum networks.

  • Three stage structure of 4 assigned chemically resistant diaphragm pump
  • Easy to service structure
  • Each diaphragm pump with gas ballast valve
  • Mobile, space-saving, with cover plate
  • Developed particularly for vacuum networks
  • Pumping speed: 300/333L/min
  • Power consumption: 4A
TRUSTED_SUSTAINABILITY

Specifications

Amperage 4 A
Depth (Metric) 95 cm
Model MPKC 2403 T
Flow Rate 300/333 L/min.
Frequency 50/60 Hz
Overall Height (English) 25.5 in.
Overall Height (Metric) 65 cm
Overall Width (English) 14.9 in.
Overall Width (Metric) 38 cm
Pump Type Pump System
Voltage 400 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.