missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa PRO

Product Code. 30968664
Change view
Click to view available options
Communications:
Ethernet, USB
Wi-Fi, Ethernet, USB
Plug Type:
BS1363
CEE7/7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Communications Plug Type
30968664 Wi-Fi, Ethernet, USB CEE7/7
30968653 Wi-Fi, Ethernet, USB BS1363
30968587 Ethernet, USB CEE7/7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30968664 Supplier LAUDA Supplier No. L003890
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An immersion thermostat with advanced electronics that provides precise temperature control for versatile laboratory applications.

  • LAUDA Universa PRO hanging thermostat with advanced electronics ensures precise control accuracy
  • The all-rounder for versatile laboratory applications
  • Color 3.5 in. TFT display with gradient graphics offers clear menu navigation in six languages
  • Circulation pump adjustable in six stages for flexible flow distribution
  • Equipped with Ethernet, USB, and WiFi interfaces as standard
  • Remote control with LAUDA Command (Professional) app
  • Remote maintenance using LAUDA.LIVE Services
  • Screw clamp included for bath vessels up to 30 mm wall thickness and min.150 mm depth
  • Heating capacity up to 2.8 kW
  • Efficient variable pump with six adjustable power stages

Specifications

Communications Wi-Fi, Ethernet, USB
Flow Rate 22 L/min.
Pump Type Variopump (Pressure pump with power levels)
Temperature Range 30°C to 200°C
Type Immersion Circulator
Heating Capacity 2.8 kW
Plug Type CEE7/7
Electrical Requirements 200 to 240 V, 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.