missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LAUDA Universa U 16 P

Description
- LAUDA Universa PRO heating thermostats with bath volumes between 4 and 40 L
- Heating capacity of up to 2.8 kW for complete flexibility and a wide range of options
- 3.5 in. color TFT display with gradient graphics
- Clear menu navigation in six languages with operating status symbols
- Easy control via cursor and soft keys
- Circulation pump adjustable in six stages for flexible flow distribution
- Equipped with Ethernet, USB, and WiFi interfaces as standard
- Remote control with LAUDA Command (Professional) app
- Remote maintenance using LAUDA.LIVE Services
- Program generator included
- Calibration options available
- Weekly planner function
- Fluid menu for temperature control media management
- Reliable low-level protection with float technology
- Adjustable overtemperature protection with acoustic alarm
- Smart temperature control media management with automatic limit adjustment
- Efficient variable pump with six adjustable power stages
Specifications
Specifications
| Capacity (Metric) | 17 L |
| Communications | Wi-Fi, Ethernet, USB |
| Flow Rate | 22 L/min. |
| Pump Type | Variopump (Pressure pump with power levels) |
| Temperature Range | 40°C to 200°C |
| Type | Circulating Water Bath |
| Heating Capacity | 2.8 kW |
| Includes | Cooling coil |
| Model | Universa PRO Heat |
| Plug Type | BS1363 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?