missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa U 2040 M

Product Code. 30968675
Change view
Click to view available options
Communications:
Ethernet, USB, LiBuS/Pt100
Wi-Fi, Ethernet, USB, LiBuS/Pt100
Plug Type:
BS1363
CEE7/7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Communications Plug Type
30968675 Wi-Fi, Ethernet, USB, LiBuS/Pt100 CEE7/7
30968617 Wi-Fi, Ethernet, USB, LiBuS/Pt100 BS1363
30968662 Ethernet, USB, LiBuS/Pt100 CEE7/7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.
Code produit 30968675 Fournisseur LAUDA Code fournisseur L003756
 Restricted Item
Estimated Shipment: 31-12-2026
Ajouter au panier
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Règlementaire : Cet article est soumis à éco-contribution.

A temperature control solution designed for demanding applications, offering reliable cooling performance with temperature capability down to -90°C

  • LAUDA Universa MAX cooling thermostats with 5 in. color TFT display
  • Simultaneous display of temperature values with history graph
  • Clear menu navigation in six languages with operating status symbols
  • Easy control via cursor and soft keys
  • Speed-controlled inverter compressor with electronic expansion valves
  • Speed-controlled fans for improved energy efficiency
  • Reduced operating costs and increased service life
  • Dynamic start-up to setpoint temperature
  • Quieter operation
  • Natural refrigerants with a refrigerant quantity
  • Sustainable and environmentally conscious cooling
  • Built-in LAUDA Varioflex pump (powerful pressure-suction pump)
  • Eight selectable power levels with adjustable flow distribution
  • Equipped with Ethernet, USB, and WiFi interfaces as standard
  • Pt100/LiBus module included
  • Remote control with LAUDA Command (Professional) app
  • Remote maintenance using LAUDA.LIVE Services
  • Heating capacity up to 3.7 kW
  • Highly efficient cooling system - 78% energy savings

Spécification

Capacity (Metric) 21 L
Communications Wi-Fi, Ethernet, USB, LiBuS/Pt100
Cooling Capacity 0.8 kW
Flow Rate 32 L/min.
Pump Type Variopump (Pressure pump with power levels)
Temperature Range -40°C to +200°C
Type Circulating Water Bath
Heating Capacity 3.7 kW
Includes Lid
Plug Type CEE7/7
Refrigerant R-290 (GWP 3), 0.080 kg, 0.0 t CO2-eq
Temperature Accuracy 0.01 K
Electrical Requirements 200 to 240 V, 50/60 Hz
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.