missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LAUDA Universa U 40 M
Description
- LAUDA Universa MAX heating thermostats with 5 in. color TFT display
- Simultaneous display of temperature values with a history graph
- Clear menu navigation in six languages with operating status symbols
- Easy control via cursor and soft keys
- Built-in LAUDA Varioflex pump (powerful pressure-suction pump)
- Eight selectable power levels with adjustable flow distribution
- Adaptive bath edge ventilation (patent-protected) prevents icing and condensation
- Protection against water ingress and vapors for increased operational safety
- Equipped with Ethernet, USB, and WiFi interfaces as standard
- Pt100/LiBus module included
- Remote control with LAUDA Command (Professional) app
- Remote maintenance using LAUDA.LIVE Services
- Heating capacity up to 3.7 kW
- Versatile pressure/suction pump with eight selectable power levels
Specifications
Specifications
| Capacity (Metric) | 42 L |
| Communications | Wi-Fi, Ethernet, USB, LiBuS/Pt100 |
| Flow Rate | 25 L/min. |
| Pump Type | Varioflex Pump |
| Temperature Range | 65°C to 300°C |
| Type | Circulating Water Bath |
| Heating Capacity | 3.1 kW |
| Includes | Lid, Cooling coil |
| Plug Type | BS1363 |
| Temperature Accuracy | 0.01 K |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?