missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa U 4230 M
GREENER_CHOICE

Product Code. 30968626
Change view
Click to view available options
Communications:
Ethernet, USB, LiBuS/Pt100
Wi-Fi, Ethernet, USB, LiBuS/Pt100
Plug Type:
BS1363
CEE7/7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Communications Plug Type
30968626 Ethernet, USB, LiBuS/Pt100 CEE7/7
30968620 Wi-Fi, Ethernet, USB, LiBuS/Pt100 CEE7/7
30968598 Wi-Fi, Ethernet, USB, LiBuS/Pt100 BS1363
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30968626 Supplier LAUDA Supplier No. L004147
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A high-end temperature control solution offering stable cooling performance with temperature capability down to -90°C for demanding laboratory applications.

  • LAUDA Universa MAX cooling thermostats with 5 in. color TFT display
  • Simultaneous display of temperature values with a history graph
  • Clear menu navigation in six languages with operating status symbols
  • Easy control via cursor and soft keys
  • Speed-controlled inverter compressor with electronic expansion valves
  • Speed-controlled fans for improved energy efficiency
  • Reduced operating costs and increased service life
  • Dynamic start-up to setpoint temperature
  • Quieter operation
  • Natural refrigerants with refrigerant quantity
  • Sustainable and environmentally conscious cooling
  • Built-in LAUDA Varioflex pump (powerful pressure-suction pump)
  • Eight selectable power levels with adjustable flow distribution
  • Equipped with Ethernet, USB, and WiFi interfaces as standard
  • Pt100/LiBus module included
  • Remote control with LAUDA Command (Professional) app
  • Remote maintenance using LAUDA.LIVE Services
  • Heating capacity up to 3.7 kW
  • Highly efficient cooling system - 78% energy savings

Specifications

Capacity (Metric) 47 L
Communications Ethernet, USB, LiBuS/Pt100
Cooling Capacity 0.8 kW
Flow Rate 32 L/min.
Pump Type Variopump (Pressure pump with power levels)
Temperature Range -30°C to +200°C
Type Circulating Water Bath
Heating Capacity 3.7 kW
Includes Lid
Plug Type CEE7/7
Refrigerant R-290 (GWP 3), 0.080 kg, 0.0 t CO2-eq
Temperature Accuracy 0.01 K
Electrical Requirements 200 to 240 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.