missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Universal™ 87-665 Series Blue Natural Rubber Latex Immersion Gloves

Product Code. 12697031
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
Product Code. Size unitSize
12697031 9 12 pairs
12607041 10 12 pairs
12687031 8 12 pairs
12677031 7 12 pairs
4 options
This item is not returnable. View return policy

Product Code. 12697031

Brand: Ansell™ 87665090

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Specially treated to reduce the risk of allergic reaction.

  • Immersion gloves
  • 100% Natural rubber delivers sensitivity with superior tensile strength
  • Pure cotton flocklining is soft, non irritant and comfortable
  • Chemical and liquid protection

Applications:

  • Light assembly tasks
  • Refining oil and petrol
  • Cleaning
  • Chemical handling
  • Chemical refining
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Latex Free No
Product Type Immersion Gloves
Size 9
Thickness (Metric) 0.4 mm
Glove Cuff Color Blue
Glove Cuff Style Pinked
Liner Material Cotton Flocking
Quantity 144 Pairs
Resistant To Chemical resistance
Series 87-665
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.