missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Universal Dialysis Tubing Closure

Product Code. 15390792
Change view
Click to view available options
Quantity:
10/Pk.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15390792 10/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15390792 Supplier Spectrum Labs™ Supplier No. 142174
  • ONLINE EXCLUSIVE PRICE
    226.00 €
    139.00 € / Pack of 10
    Save 87.00 €
    38% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spectrum Labs™ Universal Dialysis Tubing Closure seals dialysis tubing securely with no risk of leaking.

  • Using resealable closures is the preferred method for sealing dialysis tubing without the risk of leaking.
  • Tied knots are nearly impossible to open and re-seal and often result in damaged, leaking membranes.
  • Universal closures are for use with all membrane types.
  • Specially designed with gentle sealing ridges
  • Ideal all-purpose closure that creates a reliable seal with all membrane grades, types and thicknesses.
  • For best results, select a pair of closures that has a sealing width 4 to 10mm longer than the flat width of the dialysis tubing.

Spezifikation

Product Type Universal Closure
Membrane Biotech Cellulose Ester, Regenerated Cellulose and PVDF
Material Polyamide 6.6 Dupont (Nylon)
Width (Metric) 70 mm sealing width
Autoclavable Not Autoclavable
Closure Color Blue
Closure Type Universal Closure
Sterilization Method Gamma Irradiation or Ethylene Oxide
Temperature Range (Metric) 0°C to 90°C
Quantity 10/Pk.
For Use With (Application) All membrane types
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.