missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Universal Sorbents Roll
Shop All asecos Products
Click to view available options
Length (Metric):
45 m
90 m
Width (Metric):
400.00 mm
800.00 mm
Unit Size:
Each
Pack of 2
Description
- Very strong durability
- Suitable for heavy and long-lasting use
- Tightly woven fibers, high abrasion resistance and low-lint surface
- Outstanding absorption performance
- Large absorption capacity (up to 16 time of own weight)
- Light for smaller leakages and prevention
- Heavy for larger leakages or absorption of puddles
Specifications
Specifications
| Color | Green |
| Material | Heavy-duty Cloth |
| Type | Universal Sorbent Roll |
| Length (English) | 295.28 ft. |
| Length (Metric) | 90 m |
| Width (English) | 31.50 in. |
| Width (Metric) | 800.00 mm |
| Weight (English) | 33.07 lb. |
| Weight (Metric) | 15 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction