missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Universal Tube Furnace

Product Code. 15591112 Shop All Nabertherm Products
Change view
Click to view available options
Controller Type:
B410
C450
Temperature (Metric):
1100°C
1300°C
1500°C
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Temperature (Metric) Unit Size
15591112 C450 1100°C Each
15571112 B410 1500°C Each
15509592 C450 1500°C Each
15519592 C450 1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15591112 Supplier Nabertherm™ Supplier No. RT511CAN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.

  • Controller: C450
  • Tube length: 360
  • Connected load: 1.8 kW
  • Electrical connection: 1-phase

Specifications

Controller Type C450
Heated Zone 250 mm
Temperature (Metric) 1100°C
Dimensions (L x W x H) Exterior 350 x 380 x 740 mm
Length (Metric) 360 mm
Diameter (Metric) Process Tube 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.