missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ Unstirred Stainless Steel Water Baths

Product Code. 12767979
Change view
Click to view available options
Capacity (Metric):
6 L
9 L
14 L
22 L
50 L
Dimensions (D x W x H):
33 x 21 x 26 cm
33 x 30 x 26 cm
33 x 39 x 26 cm
33 x 56 x 26 cm
66 x 56 x 32 cm
Dimensions (D x W x H) Interior:
30 x 15 x 15 cm
30 x 24 x 15 cm
30 x 33 x 15 cm
30 x 50 x 15 cm
62 x 50 x 16 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) Dimensions (D x W x H) Interior unitSize
12767979 14 L 33 x 39 x 26 cm 30 x 33 x 15 cm -
12777979 22 L 33 x 56 x 26 cm 30 x 50 x 15 cm -
12787979 50 L 66 x 56 x 32 cm 62 x 50 x 16 cm Each
12747979 6 L 33 x 21 x 26 cm 30 x 15 x 15 cm Each
12757979 9 L 33 x 30 x 26 cm 30 x 24 x 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12767979 Supplier Genlab™ Supplier No. WBH14

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Water Bath (Lid is not included; sold separately.)

Features easy-to-use manual thermostatic controls with a safety overheat thermostat. Genlab™ Unstirred Stainless Steel Water Baths are ideal for general laboratory use and are economical, reliable and very cost effective. Available in a range of sizes.

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from stainless steel with a perforated tray covering the heating element
  • Optional gabled or flat lid available separately

Heating and Controls

  • Heated by Incoloy sheathed elements positioned in the base of the unit
  • Control via an easy-set thermostat (25°–100°C) and an on/off switch
  • Safety overheat thermostat and indicator included

Specifications

Chamber Material Stainless Steel
Controller Type Mechanical
Description Unstirred Water Bath
Capacity (Metric) 14 L
Certifications/Compliance C.E. compliant, ISO 9001
For Use With (Equipment) Gabled or flat lid
Temperature Range 25°C to 100°C
Material Powder-coated Paint Sheet Steel
Model WBH14
Temperature Accuracy ±0.5°C
Warranty 2 Years
Dimensions (D x W x H) 33 x 39 x 26 cm
Dimensions (D x W x H) Interior 30 x 33 x 15 cm
Weight (Metric) 9 kg
Voltage 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.