missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Back Pressure Regulators and Accessories

Product Code. 13010420
Click to view available options
Material:
PEEK
Max. Pressure:
40 psi
500 psi (34 bar)
Volume (Metric):
89 μL
96 μL
131 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13010420

Brand: Kinesis™ 0201718

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Placing back pressure regulator (usually 500 - 1,000 psi) between pump and injector can enhance pump's performance

Bubbles enter the detector's flow cell, they can cause erratic baseline readings and loss of sensitivity. By placing a back pressure regulator (BPR) after the detector, the fluid remains under sufficient compression after leaving the column to prevent most bubbles from forming and thus helping to ensure a smoother baseline and increased sensitivity.

  • Standard versions, low-volume versions, and adjustable version available
  • Flow-independent pump preload for greater pump efficiency
  • Proven out-gassing protection
  • Multiple pressure ratings
  • 2,000 to 5,000psi (138 to 345 bar)
  • Biocompatible/chemically resistant materials
  • Only 6μLmaximum internal swept volume
  • Designed for multi-detector applications
  • 100% Biocompatible, inert materials
  • Replacement cartridges and holders sold separately

Specifications

Material PEEK
Max. Pressure 500 psi (34 bar)
Type Back Pressure Regulator Assembly
Volume (Metric) 89 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.