missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Back Pressure Regulators and Accessories

Product Code. 13020430
Change view
Click to view available options
Material:
PEEK
Max. Pressure:
40 psi
500 psi (34 bar)
Volume (Metric):
89 μL
96 μL
131 μL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Max. Pressure Volume (Metric) unitSize
13020430 PEEK 40 psi 131 μL Each
13010420 PEEK 500 psi (34 bar) 89 μL Each
13060430 PEEK 500 psi (34 bar) 96 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13020430 Supplier Kinesis™ Supplier No. 0201450
Add to basket
Add to basket
This item is not returnable. View return policy

Placing back pressure regulator (usually 500 - 1,000 psi) between pump and injector can enhance pump's performance

Bubbles enter the detector's flow cell, they can cause erratic baseline readings and loss of sensitivity. By placing a back pressure regulator (BPR) after the detector, the fluid remains under sufficient compression after leaving the column to prevent most bubbles from forming and thus helping to ensure a smoother baseline and increased sensitivity.

  • Standard versions, low-volume versions, and adjustable version available
  • Flow-independent pump preload for greater pump efficiency
  • Proven out-gassing protection
  • Multiple pressure ratings
  • 2,000 to 5,000psi (138 to 345 bar)
  • Biocompatible/chemically resistant materials
  • Only 6μLmaximum internal swept volume
  • Designed for multi-detector applications
  • 100% Biocompatible, inert materials
  • Replacement cartridges and holders sold separately

Specifications

Material PEEK
Max. Pressure 40 psi
Type Back Pressure Regulator Assembly
Volume (Metric) 131 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.