missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Back Pressure Regulators: Cartridges

Product Code. 13080410
Change view
Click to view available options
Pressure:
40 psi
75 psi
Swept Volume:
125 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pressure Swept Volume Unit Size
13080410 75 psi 125 μL Each
13070410 40 psi 125 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13080410 Supplier Kinesis™ Supplier No. 0201716
  • ONLINE EXCLUSIVE PRICE
    192.00 €
    173.71 € / Pack of 1
    Save 18.29 €
    9% Off
View all promotions
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Upchurch Scientific™ Back Pressure Regulators

Biocompatible/chemically resistant materials.

Specifications

Type Cartridge
Swept Volume 125 μL
For Use With (Application) Back Pressure Regulators
Pressure 75 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.