missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Flangeless Fittings: Ferrules, PEEK

Product Code. 12947589
Change view
Click to view available options
Length (English):
0.16 in.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
12947589 0.16 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12947589 Supplier Kinesis™ Supplier No. P250X
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

No need to flange tubing

Excellent for connecting rigid or semi-rigid tubing

Specifications

Type Flangeless Ferrule
Length (English) 0.16 in.
Width (English) 0.18 in.
Material PEEK
Color Natural
For Use With (Equipment) 1/16 in. OD Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.