missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Fingertight Two-Piece, Double-Wing, Natural PEEK, 1/16 in. OD Tubing, 10-32 Coned

Product Code. 13003120
Change view
Click to view available options
Material:
PEEK
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
13003120 PEEK Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13003120 Supplier Kinesis™ Supplier No. 0201347
  • ONLINE EXCLUSIVE PRICE
    168.00 €
    134.37 € / Pack of 10
    Save 33.63 €
    20% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Withstands up to 6000 psi.

Get the convenience of nut and ferrule built into one fitting. By using one-piece fittings there is no need to worry about the ferrule getting stuck in a receiving port.

Specifications

Type Two Piece Fingertight Double Winged Head Nut; 10 to 32 Coned
Includes Ferrule
Material PEEK
For Use With (Equipment) For 0.06 in. O.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.