missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Peek Low-Pressure Union Assembly

Product Code. 13030390
Change view
Click to view available options
Type:
Union
Color:
Natural
For Use With (Equipment):
MicroTight Sleeves
Thru Hole: 0.020 in.
Thru Hole: 0.050 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Color For Use With (Equipment) unitSize
13030390 Union Natural Thru Hole: 0.050 in. Each
13020390 Union Natural Thru Hole: 0.020 in. Each
16503242 Union Natural MicroTight Sleeves Each
13000400 Union Natural MicroTight Sleeves Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13030390 Supplier Kinesis™ Supplier No. P703
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make solid connections in low-pressure applications

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports
  • Max pressure of 1000 psi (69 bar)
  • 0.030 in. thru-hole diameter
  • 0.41 μL swept volume

Specifications

Type Union
Pressure Rating 1000 psi
Connections 2 P-300/P-335, 1/8 in., 1/4-28
Temperature (Metric) Max 125°C
Material PEEK
Color Natural
For Use With (Equipment) Thru Hole: 0.050 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.