missing translation for 'onlineSavingsMsg'
Learn More

Idex Multi-Port High Pressure Connectors

Product Code. 12941989
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
12941989 0.02 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12941989 Supplier Idex Supplier No. 0202491
  • ONLINE EXCLUSIVE PRICE
    314.00 €
    280.12 € / Pack of 1
    Save 33.88 €
    10% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine multiple fluid streams into one under high operating pressures

  • Securely join fluid pathway components Holds tight connection even through vibration
  • Static mixing tee assembly with 10 μm SS frit
  • Max pressure 5000 psi (345 bar)
  • Swept volume of 2.2 μL

Specifications

Type Tee
Diameter (English) Inner 0.02 in.
Pressure Rating 5000 psi
Swept Volume 2.2 μL
Material PEEK
For Use With (Equipment) 1/16 in. OD Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.