missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ PEEK Chromatography Tubing

Product Code. 13099882
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
0.007 in.
0.01 in.
0.02 in.
0.03 in.
0.04 in.
Overall Length (English):
5 ft.
50 ft.
100 ft.
Maximum Pressure:
5000 psi (345 bar)
7000 psi
7000 psi (483 bar)
Color:
Blue
Green
Natural
Orange
Red
Yellow
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Overall Length (English) Maximum Pressure Color Unit Size
13099882 0.02 in. 5 ft. 7000 psi (483 bar) Orange Each
13069892 0.005 in. 5 ft. 7000 psi (483 bar) Red Each
13039882 0.01 in. 5 ft. 7000 psi (483 bar) Natural Each
13009902 0.007 in. 50 ft. 7000 psi (483 bar) Yellow Each
13029892 0.03 in. 5 ft. 7000 psi (483 bar) Green Each
13039902 0.04 in. 5 ft. 5000 psi (345 bar) Natural Each
13059882 0.01 in. 50 ft. 7000 psi (483 bar) Blue Each
13049892 0.03 in. 100 ft. 7000 psi Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13099882 Supplier Kinesis™ Supplier No. 0200620
  • ONLINE EXCLUSIVE PRICE
    63.00 €
    59.57 € / Pack of 1
    Save 3.43 €
    5% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent replacement for stainless steel tubing

Can be used in place of stainless steel tubing in most liquid analytical systems

  • Biocompatible, inert and easy to cut
  • Great for high-pressure applications
  • Wide choice of outer and inner diameters
  • Many sizes color-coded for easier inner diameter identification

Specifications

Type Tubing
Color Orange
For Use With (Application) High-Pressure Applications
Diameter (English) Inner 0.02 in.
Overall Length (English) 5 ft.
Material PEEK
Maximum Pressure 7000 psi (483 bar)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.