missing translation for 'onlineSavingsMsg'
Learn More

Idex PFA Tubing

Product Code. 12882796
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
Overall Length (English):
20 ft.
50 ft.
Maximum Pressure:
1000 psi
2000 psi
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Overall Length (English) Maximum Pressure Unit Size
12882796 0.02 in. 50 ft. 2000 psi Each
15214419 0.03 in. 20 ft. 1000 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12882796 Supplier Idex Supplier No. 0201266
  • ONLINE EXCLUSIVE PRICE
    324.00 €
    277.46 € / Pack of 1
    Save 46.54 €
    14% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity

  • Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
  • ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
  • Temperature: 80°C

Specifications

Type Tubing
Color Natural
Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Inner 0.50 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Maximum Pressure 2000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.