missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Stainless Steel Ferrules

Product Code. 13080950
Change view
Click to view available options
For Use With (Equipment):
0.062 in. OD Tubing
Type:
Male Hex Nut
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Unit Size
13080950 0.062 in. OD Tubing Male Hex Nut Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13080950 Supplier Kinesis™ Supplier No. 0193990
  • ONLINE EXCLUSIVE PRICE
    71.00 €
    59.57 € / Pack of 10
    Save 11.43 €
    16% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Valco/VICI Compatible

Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar).

Specifications

Type Male Hex Nut
Certifications/Compliance ROHS
Length (English) 0.15 in.
Length (Metric) 0.38 cm
Max. Pressure 20,000 psi
Port Style 10 to 32 coned
For Use With (Equipment) 0.062 in. OD Tubing
Material Stainless Steel
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.