missing translation for 'onlineSavingsMsg'
Learn More

Idex Threaded Port Adapters

Product Code. 12977729
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
Material:
PEEK
Thread Size:
10-32 Coned to M6 Flat Bottom
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Material Thread Size Unit Size
12977729 0.02 in. PEEK 10-32 Coned to M6 Flat Bottom Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12977729 Supplier Idex Supplier No. P626
  • ONLINE EXCLUSIVE PRICE
    70.00 €
    62.93 € / Pack of 1
    Save 7.07 €
    10% Off
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Threaded port adapters help bring products with different thread configurations together

Specifications

Type Adapter
Diameter (English) Inner 0.02 in.
Swept Volume 0.30 μL
Thread Size 10-32 Coned to M6 Flat Bottom
Material PEEK
Pressure 1000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.