missing translation for 'onlineSavingsMsg'
Learn More

Idex Tubing Sleeves

Product Code. 16573232
Change view
Click to view available options
For Use With:
125-165 μm O.D. Tubing
275-315 μm O.D. Tubing
340-380 μm O.D. Tubing
Color:
Green
Orange
Yellow
Diameter (Metric) Inner:
180 μm
330 μm
395 μm
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Color Diameter (Metric) Inner Unit Size
16573232 275-315 μm O.D. Tubing Orange 330 μm Each
16563232 125-165 μm O.D. Tubing Yellow 180 μm Each
16583232 340-380 μm O.D. Tubing Green 395 μm Pack of 10
13073070 340-380 μm O.D. Tubing Green 395 μm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16573232 Supplier Idex Supplier No. 0201781
  • ONLINE EXCLUSIVE PRICE
    6.00 €
    4.60 € / Pack of 1
    Save 1.40 €
    23% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure good port connection with capillary tubing

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. Sleeves are designed to be used with 1/16 in. OD, 10-32 threaded fittings to adapt capillary tubing to standard coned ports. Sleeves require a wrench tightened nut to achieve proper sealing and withstand temperatures up to 257°F (125°C) and pressures up to 6000 psi (414 bar).

Specifications

Type Sleeve
Color Orange
Diameter (English) Inner 0.013 in.
Diameter (Metric) Inner 330 μm
For Use With 275-315 μm O.D. Tubing
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.