missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Upper Basket for Inserts

Product Code. 13364016 Shop All Miele Products
Change view
Click to view available options
:
Dimensions (D x W x H): 475 x 531 x 215mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
13364016 Dimensions (D x W x H): 475 x 531 x 215mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13364016 Supplier Miele Professional™ Supplier No. 7333030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Upper basket O 188/2 for the optimum loading of different inserts

  • Vertical clearance: 165 mm, height adjustable +/- 20 mm
  • With integrated magnetic spray arm
  • Magnet for use with spray arm sensors for PG 8535, PG 8536
TRUSTED_SUSTAINABILITY

Specifications

Product Type Upper Basket/Open Front
Model O 188/2
For Use With (Equipment) G 7804, G 7883, G7893, G7883CD, PG 8535 and PG 8536
Depth (Metric) 475 mm
Height (Metric) 215 mm
Width (Metric) 531 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.